https://www.bdiexpress.com/medias/INDMRKPNTXXX-MRK-D-I200-PEN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNTl8aW1hZ2UvanBlZ3xhR014TDJnMllpODVPREExTmpJNE5qWTVPVGd5TDBsT1JFMVNTMUJPVkZoWVdGOU5Va3RmUkY5Sk1qQXdYMUJGVGw5Q1RFdGZNekF3ZURNd01DNXFjR2N8NTc0YzE0ZGU3ZDhlMTUyZWVkMGRlZGU5MmZiZGY5OWQxMmViYjQxYmU1MDFkNzVmYTE3ZjIyMWRjMmYxMDY3MA
https://www.bdiexpress.com/medias/INDMRKPNTXXX-MRK-D-I200-PEN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNTl8aW1hZ2UvanBlZ3xhR014TDJnMllpODVPREExTmpJNE5qWTVPVGd5TDBsT1JFMVNTMUJPVkZoWVdGOU5Va3RmUkY5Sk1qQXdYMUJGVGw5Q1RFdGZNekF3ZURNd01DNXFjR2N8NTc0YzE0ZGU3ZDhlMTUyZWVkMGRlZGU5MmZiZGY5OWQxMmViYjQxYmU1MDFkNzVmYTE3ZjIyMWRjMmYxMDY3MA
MARKAL
MARKAL
96917
MARKAL MARKAL
Description
096917 BLACK FELT-TIP INK MARKER ; BROAD CHISEL TIP 12/BOX 24/CS
Marking Pen; Field; Black; Pen; Metal Fabrication | Construction | Automotive | Shipping Supply | Textile | Aviation and Aerospace
Part #
096917
BDI #
18507672
Details
7.21
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/96917/p/18507672
Your Price
$ 7.21 / each
$ 8.00 / each BDIExpress
$ 8.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112309
Weight / Kilogram
0.057
EAN
0048615969176
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Field
Color
Black
Container Type
Pen
Application
Metal Fabrication | Construction | Automotive | Shipping Supply | Textile | Aviation and Aerospace
Tradename
DURA-INK 200
Manufacturer's Description
Markal Dura-Ink 200 Broad Chisel Tip
Other Features
Xylene Free | Low Corrosion Colors | Mark Size 3/8" or 5/8" | 24 Per Case
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://markal.com
Long Description
Marking Pen; Field; Black; Pen; Metal Fabrication | Construction | Automotive | Shipping Supply | Textile | Aviation and Aerospace
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


