Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

96961 https://www.bdiexpress.com/medias/INDMRKPNTXXX-MRK-P-L-HP-PEN-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjd8aW1hZ2UvanBlZ3xhRGhpTDJobU1TODVPREExTmpNd05ETTVORFUwTDBsT1JFMVNTMUJPVkZoWVdGOU5Va3RmVUY5TVgwaFFYMUJGVGw5WlJVeGZNekF3ZURNd01DNXFjR2N8NWUwMjc2NGI2MmQ0YTc3MTExZmRjODUyMWIwNWNhYTBiMmYxNTBmN2E0OWY3ZTkxYWEwMWIyMzliNGZlYzYzMw
18507764 Marking 

MARKAL MARKAL

96961

Description

096961 YELLOW LIQUID PAINT MARKER ; PAINT-RITER 1/8IN TIP 48/CS

Marking Pen; Field; Yellow; Pen; Metal Fabrication | Automotive and Other Transportation | Industrial Manufacturing | Steel Mills and Warehouses | Oil and Gas | Construction | Aviation and Aerospace

Part #

096961

BDI #
18507764

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6.18 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 6.18 / each BDIExpress
QTY

Inventory

Total: 14

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
UNSPSC
27112309
Weight / Kilogram
0.028
EAN
0048615969619
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Field
Color
Yellow
Container Type
Pen
Application
Metal Fabrication | Automotive and Other Transportation | Industrial Manufacturing | Steel Mills and Warehouses | Oil and Gas | Construction | Aviation and Aerospace
Tradename
PRO-LINE HP
Manufacturer's Description
Markal Pro-Line Hp For Oily Surface Marking
Other Features
Dries Quickly Through Oily Surface | Permanent Marks | Longer Marking Life | Pocket Storage | 48 Per Case
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://markal.com
Long Description
Marking Pen; Field; Yellow; Pen; Metal Fabrication | Automotive and Other Transportation | Industrial Manufacturing | Steel Mills and Warehouses | Oil and Gas | Construction | Aviation and Aerospace

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh