https://www.bdiexpress.com/medias/INDKRYXXXXXX-18137705-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMTR8aW1hZ2UvanBlZ3xhRFZpTDJobE5DOHhNREExT0RFeE5qVTVOVGMwTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpjM01EVmZNekF3ZURNd01DNXFjR2N8NjIzNmM5ZDA1YjYxYTZkNmVjMGNhMmQ2YjI5Y2M4NGIyNTFlY2VkOTg3OGVkN2I2YjQ3ZmVmYjYyOWZjOTE4ZQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18137705-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMTR8aW1hZ2UvanBlZ3xhRFZpTDJobE5DOHhNREExT0RFeE5qVTVOVGMwTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpjM01EVmZNekF3ZURNd01DNXFjR2N8NjIzNmM5ZDA1YjYxYTZkNmVjMGNhMmQ2YjI5Y2M4NGIyNTFlY2VkOTg3OGVkN2I2YjQ3ZmVmYjYyOWZjOTE4ZQ
KRYLON
KRYLON
AT3701007
KRYLON KRYLON
Description
AT3701007 MARKING PAINT ; FLUR RED/ORANGE 20OZ 17OZ NET WT 12/CS
Marking Paint; Field; Fluorescent Red or Orange; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Part #
AT3701007
BDI #
18137705
Details
10.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/AT3701007/p/18137705
Your Price
$ 10.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.48
EAN
0075577937011
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Fluorescent Red or Orange
Container Type
Aerosol Can
Application
Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting
Tradename
QUIK-MARK
Manufacturer's Description
Krylon Industrial Quik-Mark Solvent-Based Inverted Marking Paint
Container Size value And um
20 Oz
Drying Time
To Touch Above 3 Min
Other Features
Solvent Based | Inverted Marking | Convenient Spray Thru Cap | Lead Hazards Free
Net Weight
17 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
AT3701
Weight / LBS
1.417
Long Description
Marking Paint; Field; Fluorescent Red or Orange; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


