Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K04005000 https://www.bdiexpress.com/medias/INDSHWPAINTX-18141740-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MTR8aW1hZ2UvanBlZ3xhR05sTDJoa015ODVNRFl4TmpRNE9UVTNORGN3TG1wd1p3fGIzYTg0ZTBiZWJiMGQ4ZWQ0ZmFkMWI1ZjYxZDM2ODZkZDcwNzMyZDQxYjUxMjczYTExZDUyNWE3MTEzMzg0ZTg
18141740 Marking 

KRYLON KRYLON

K04005000

Description

K04005000 MARKING PAINT ; FLUR GREEN 20OZ CAN 17OZ NET WT 12/CS

Marking Paint; Mine and Underground Utility; Fluorescent Green; Aerosol Can; Marking Mine | Underground Utility | Construction | Excavation Site and Bridge; 20 Oz Container Size

Part #

K04005000

BDI #
18141740

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.2619 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.48
EAN
0075577040704
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Mine and Underground Utility
Color
Fluorescent Green
Container Type
Aerosol Can
Application
Marking Mine | Underground Utility | Construction | Excavation Site and Bridge
Manufacturer's Description
Krylon Industrial Overhead Marking Paint
Container Size value And um
20 Oz
Drying Time
To Touch Above 10 Min
Other Features
Flat Sheen | High Solid | Clings to Uneven Surface
Net Weight
17 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K04005000
Weight / LBS
1.417
Long Description
Marking Paint; Mine and Underground Utility; Fluorescent Green; Aerosol Can; Marking Mine | Underground Utility | Construction | Excavation Site and Bridge; 20 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh