https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145930-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NTR8aW1hZ2UvanBlZ3xhR0V6TDJnM05TOHhNREExT0RFek1UWXpOakkxTkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVNU16QmZNekF3ZURNd01DNXFjR2N8NDJjZWIzMjA0NTA5OGM0OWMzMjQ5NjUzNzQ3OGQ5ZjFlOGRmZDVkYTNjYTQ0NTZiYmMxZGE3ZDFjNDU5NzM4MQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145930-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NTR8aW1hZ2UvanBlZ3xhR0V6TDJnM05TOHhNREExT0RFek1UWXpOakkxTkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVNU16QmZNekF3ZURNd01DNXFjR2N8NDJjZWIzMjA0NTA5OGM0OWMzMjQ5NjUzNzQ3OGQ5ZjFlOGRmZDVkYTNjYTQ0NTZiYmMxZGE3ZDFjNDU5NzM4MQ
KRYLON
KRYLON
K41130404-16
KRYLON KRYLON
Description
K41130404-16 STRIPPING PAINT ; LINE-UP WB WHITE 1GAL CAN 4/CS
Marking Paint; Pavement; Parking Lot White; Can; Parking Lot | Curb | Street; 1 Gal Container Size
Part #
K41130404-16
BDI #
18145930
Details
70.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/K41130404-16/p/18145930
Your Price
$ 70.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
3.78
EAN
0075577001606
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Pavement
Color
Parking Lot White
Container Type
Can
Application
Parking Lot | Curb | Street
Tradename
LINE-UP
Manufacturer's Description
Krylon Industrial Line-Up Water-Based Pavement Striping Paint Bulk
Container Size value And um
1 Gal
Drying Time
15 Min
Other Features
Soap and Water Cleanup | Excellent Bleed Retention Over New Asphalt
Net Weight
128 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K41130404-16
Weight / LBS
14.475
Long Description
Marking Paint; Pavement; Parking Lot White; Can; Parking Lot | Curb | Street; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


