https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145545-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2MzJ8aW1hZ2UvanBlZ3xhREV6TDJnMllpOHhNREExT0RFek1UTXdPRFUzTkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVMU5EVmZNekF3ZURNd01DNXFjR2N8YTQ3OWY3Yzk2ZGQ1NmQ2OGZmMDQ1Y2RiNTExNTJlOGJhYzU4OTliNjYyZWVmNDRkNzE2MDhjZWU3NGMxNTJmNw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145545-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2MzJ8aW1hZ2UvanBlZ3xhREV6TDJnMllpOHhNREExT0RFek1UTXdPRFUzTkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVMU5EVmZNekF3ZURNd01DNXFjR2N8YTQ3OWY3Yzk2ZGQ1NmQ2OGZmMDQ1Y2RiNTExNTJlOGJhYzU4OTliNjYyZWVmNDRkNzE2MDhjZWU3NGMxNTJmNw
KRYLON
KRYLON
K41131881-20
KRYLON KRYLON
Description
K41131881-20 STRIPPING PAINT ; LINE-UP WB BLUE 5GAL PAIL
Marking Paint; Pavement; Handicap Blue; Pail; Parking Lot | Curb | Street; 5 Gal Container Size
Part #
K41131881-20
BDI #
18145545
Details
351.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/K41131881-20/p/18145545
Your Price
$ 351.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
18.9
EAN
0035777815939
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Pavement
Color
Handicap Blue
Container Type
Pail
Application
Parking Lot | Curb | Street
Tradename
LINE-UP
Manufacturer's Description
Krylon Industrial Line-Up Water-Based Pavement Striping Paint Bulk
Container Size value And um
5 Gal
Drying Time
45 Min
Other Features
Soap and Water Cleanup | Excellent Bleed Retention Over New Asphalt
Net Weight
640 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K41131881-20
Weight / LBS
65.1
Long Description
Marking Paint; Pavement; Handicap Blue; Pail; Parking Lot | Curb | Street; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


