https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141878-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMDN8aW1hZ2UvanBlZ3xhREl3TDJneE15OHhNREExT0RFeU56STBOVE0wTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFNE56aGZNekF3ZURNd01DNXFjR2N8NjU3MGRhNDczNWYwZDZkZWRmMmExMTZkNTJmMTFlMDlhM2RlYmVmZjg2MThiMzA1OGY2ZTRiMTU4M2NhODI1Mw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18141878-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMDN8aW1hZ2UvanBlZ3xhREl3TDJneE15OHhNREExT0RFeU56STBOVE0wTWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRFNE56aGZNekF3ZURNd01DNXFjR2N8NjU3MGRhNDczNWYwZDZkZWRmMmExMTZkNTJmMTFlMDlhM2RlYmVmZjg2MThiMzA1OGY2ZTRiMTU4M2NhODI1Mw
KRYLON
KRYLON
K42130404-20
KRYLON KRYLON
Description
K42130404-20 STRIPPING PAINT ; LINE-UP WHITE 5GAL PAIL
Marking Paint; Pavement; Parking Lot White; Pail; Parking Lot | Curb | Street; 5 Gal Container Size
Part #
K42130404-20
BDI #
18141878
Details
334.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/K42130404-20/p/18141878
Your Price
$ 334.75 / each
$ 335.00 / each BDIExpress
$ 335.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
18.9
EAN
0075577001675
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Pavement
Color
Parking Lot White
Container Type
Pail
Application
Parking Lot | Curb | Street
Tradename
LINE-UP
Manufacturer's Description
Krylon Industrial Line-Up Solvent-Based Pavement Striping Paint Bulk
Container Size value And um
5 Gal
Drying Time
To Touch 20 Min
Other Features
High Visibility | Excellent Adhesion | Color Retention
Net Weight
640 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K42130404-20
Weight / LBS
61
Long Description
Marking Paint; Pavement; Parking Lot White; Pail; Parking Lot | Curb | Street; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


