https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145441-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5Mzl8aW1hZ2UvanBlZ3xhREEwTDJnMk5TOHhNREExT0RFek1URTNOelV3TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVME5ERmZNekF3ZURNd01DNXFjR2N8MTBkMGRjMjQ4OGU1ZTM5Y2E0MjlmOTllYzQyMGQ4MDk5ZTQ5ZDJkMTkzNDMyNDE4NmU0Y2YxZDBlOTMzMGU4ZQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145441-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5Mzl8aW1hZ2UvanBlZ3xhREEwTDJnMk5TOHhNREExT0RFek1URTNOelV3TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVME5ERmZNekF3ZURNd01DNXFjR2N8MTBkMGRjMjQ4OGU1ZTM5Y2E0MjlmOTllYzQyMGQ4MDk5ZTQ5ZDJkMTkzNDMyNDE4NmU0Y2YxZDBlOTMzMGU4ZQ
KRYLON
KRYLON
K52137249-20
KRYLON KRYLON
Description
NOT AVAILABLE IN US
Marking Paint; Field; Bright White; Pail; Athletic Field | Baseball | Soccer | Football | Field Hockey | Lacrosse Field and Any Other Natural Field; 5 Gal Container Size
Part #
K52137249-20 - OBS
BDI #
18145441
Details
349.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/K52137249-20/p/18145441
Your Price
$ 349.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
18.3
EAN
0724504027249
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Bright White
Container Type
Pail
Application
Athletic Field | Baseball | Soccer | Football | Field Hockey | Lacrosse Field and Any Other Natural Field
Tradename
LINE-UP
Manufacturer's Description
Krylon Industrial Line-Up 4:1 Concentrated Athletic Field Marking Paint Bulk
Container Size value And um
5 Gal
Drying Time
To Touch 30 Min
Other Features
4:1 Concentrate | Great Coverage and Dry Hide
Net Weight
640 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K52137249-20
Weight / LBS
67.1
Long Description
Marking Paint; Field; Bright White; Pail; Athletic Field | Baseball | Soccer | Football | Field Hockey | Lacrosse Field and Any Other Natural Field; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


