Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg KWBC3505A
19273965 Marking 

KRYLON KRYLON

KWBC3505A

Description

KWBC3505A WHITE QUICK MARK CHALK ; WATER BASED 15OZ AEROSOL

Marking Chalk; Field; APWA White; Aerosol Can; Outdoor | Communication Line | Electrical Installation | Athletic Field | Survey | Construction | Excavation and Ground Marking; 20 Oz Container Size

Part #

KWBC3505A

BDI #
19273965

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

14.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 14.53 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31201606
Weight / Kilogram
0.43
EAN
0075577035052
Product Group - BDI
C00104
Product Name And Type
Marking Chalk
Typical Use
Field
Color
APWA White
Container Type
Aerosol Can
Application
Outdoor | Communication Line | Electrical Installation | Athletic Field | Survey | Construction | Excavation and Ground Marking
Tradename
QUIK-MARK
Manufacturer's Description
Krylon Industrial Quik-Mark Water-Based Inverted Marking Chalk
Container Size value And um
20 Oz
Drying Time
To Touch Above 10 Min | To Handle 1 Hr
Net Weight
15 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Chalk
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Weight / LBS
1.333
Long Description
Marking Chalk; Field; APWA White; Aerosol Can; Outdoor | Communication Line | Electrical Installation | Athletic Field | Survey | Construction | Excavation and Ground Marking; 20 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh