https://www.bdiexpress.com/medias/INDSHWPAINTX-18141773-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI4NzZ8aW1hZ2UvanBlZ3xhRGhrTDJnd09TOHhNREEzTmpRM01qRTBOems1T0M5SlRrUlRTRmRRUVVsT1ZGaGZNVGd4TkRFM056TmZNekF3V0RNd01DNXFjR2N8NDJmMDc2ODZmNWE2ZDY5NmFmOGNmNDFiNzU1NzBjODQ2YmM4ZWE2M2UyMGQxZDEwOTgxZTBlMzY2MDk0NDJhZg
https://www.bdiexpress.com/medias/INDSHWPAINTX-18141773-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI4NzZ8aW1hZ2UvanBlZ3xhRGhrTDJnd09TOHhNREEzTmpRM01qRTBOems1T0M5SlRrUlRTRmRRUVVsT1ZGaGZNVGd4TkRFM056TmZNekF3V0RNd01DNXFjR2N8NDJmMDc2ODZmNWE2ZDY5NmFmOGNmNDFiNzU1NzBjODQ2YmM4ZWE2M2UyMGQxZDEwOTgxZTBlMzY2MDk0NDJhZg
KRYLON
KRYLON
S03612
KRYLON KRYLON
Description
S03612 MARKING PAINT ; 20OZ AEROSOL PINK
Marking Paint; Field; Fluorescent Pink; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Part #
S03612
BDI #
25100613
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/S03612/p/25100613
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.64
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Fluorescent Pink
Container Type
Aerosol Can
Application
Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting
Tradename
QUIK-MARK
Manufacturer's Description
Krylon Industrial Quik-Mark Water-Based Inverted Marking Paint
Container Size value And um
20 Oz
Drying Time
To Touch Above 10 Min | To Handle 1 Hr
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
S03612
Weight / LBS
1.417
Long Description
Marking Paint; Field; Fluorescent Pink; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


