RUSTOLEUM
RUSTOLEUM
1653830 IC SSPR SAFT ORA
RUSTOLEUM RUSTOLEUM
Description
1653830 6PK IC SSPR SAFT ORA SPRAY PAINT ; ENAMEL AERO SAFETY ORANGE 12 OZ 6/PAK
Enamel Spray Paint; Multi Purpose; OSHA Safety Orange; Aerosol Can; 16 Oz; Indoor | Outdoor
Part #
1653830V
BDI #
18288333

Details
88.0032
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/1653830-IC-SSPR-SAFT-ORA/p/18288333
Your Price
$ 88.00 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0020066014353
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
OSHA Safety Orange
Container Type
Aerosol Can
Application
Indoor | Outdoor
Tradename
Industrial Choice
Manufacturer's Description
1600 System Multi-Purpose Enamel Sprays
Container Size value And um
16 Oz
Drying Time
To Touch: 12 Min
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Enamel Spray Paint; Multi Purpose; OSHA Safety Orange; Aerosol Can; 16 Oz; Indoor | Outdoor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh