RUSTOLEUM
RUSTOLEUM
1666830 IC SSPR GLS BANN
RUSTOLEUM RUSTOLEUM
Description
1666830 6PK IC SSPR GLS BANNER RED ; SPRAY PAINT ENAMEL AERO 12 OZ 6/PAK
Enamel Spray Paint; Multi Purpose; Banner Red; Aerosol Can; 16 Oz; Indoor | Outdoor
Part #
1666830
BDI #
18288343

Details
91.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/1666830-IC-SSPR-GLS-BANN/p/18288343
Your Price
$ 91.22 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0020066166687
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
Banner Red
Container Type
Aerosol Can
Application
Indoor | Outdoor
Tradename
Industrial Choice
Manufacturer's Description
1600 System Multi-Purpose Enamel Sprays
Container Size value And um
16 Oz
Drying Time
To Touch: 12 Min
Net Weight
12 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Enamel Spray Paint; Multi Purpose; Banner Red; Aerosol Can; 16 Oz; Indoor | Outdoor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh