RUSTOLEUM
RUSTOLEUM
7543838
RUSTOLEUM RUSTOLEUM
Description
7543838 HIGH PERF ENAMEL SPRAY PAINT ; 15OZ SAFETY YELLOW 6/CASE
Enamel Spray Paint; Heavy-Duty Environment; Safety Yellow; Aerosol Can; 15 Oz; Indoor | Outdoor
Part #
7543838
BDI #
22085703

Details
130.81
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/7543838/p/22085703
Your Price
$ 130.81 / pack
$ 131.00 / pack BDIExpress
$ 131.00 / pack BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0020066754389
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Heavy-Duty Environment
Color
Safety Yellow
Container Type
Aerosol Can
Application
Indoor | Outdoor
Tradename
Professional
Manufacturer's Description
Professional High Performance Enamel Spray
Container Size value And um
15 Oz
Drying Time
To touch: 15 Min | To Handle: 1-2 Hr
Other Features
Modified Alkyd Resin
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Enamel Spray Paint; Heavy-Duty Environment; Safety Yellow; Aerosol Can; 15 Oz; Indoor | Outdoor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh