Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7792830 https://www.bdiexpress.com/medias/INDRUSPAINTX-21586866-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3OTJ8aW1hZ2UvanBlZ3xhRFE1TDJnNVlTODVOekEzT0RFeU1Ua3lNamcyTG1wd1p3fDMyNmMyYmFjNGI2NmIxNzFhNzUyZjg5YjhmYmQzOWVjMjg5MGM2YjgwNWQyMzI0NDdjNjQzYzk5Njc2ZTJlN2Y
21586866 Spray 

RUSTOLEUM RUSTOLEUM

7792830

Description

7792830 SPRAY PAINT ; 12OZ WHITE 6/PAK

Enamel Spray Paint; Rust Preventive; Gloss White; Aerosol Can; 12 Oz; Indoor | Outdoor

Part #

7792830

BDI #
21586866

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

108.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 108.15 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RUSTOLEUM
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0020066779283
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Rust Preventive
Color
Gloss White
Container Type
Aerosol Can
Application
Indoor | Outdoor
Tradename
Stops Rust
Manufacturer's Description
Stops Rust Spray Paint And Rust Prevention Protective Enamel Spray Paint
Container Size value And um
12 Oz
Drying Time
To Touch: 2 To 4 Hr | To Hnadle: 5 To 9 Hr
Other Features
Oil Modified Alkyd Resin
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Enamel Spray Paint; Rust Preventive; Gloss White; Aerosol Can; 12 Oz; Indoor | Outdoor

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh