Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A01811007 https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139678-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NDJ8aW1hZ2UvanBlZ3xhR1k0TDJneE1pOHhNREExT0RFeU1qY3lNek0xT0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXprMk56aGZNekF3ZURNd01DNXFjR2N8NThiOGJmMTBjM2Q1M2IwNDJlZGVhMjRjYzM3NGFlYThkNmFkZjk3YTZhOWE1OWQwZTRlNDAxOTJjNjc5Mjc1Mw
18139678 Spray 

KRYLON KRYLON

A01811007

Description

A01811007 SPRAY PAINT ; POR FLR ORG 16OZ CAN 11OZ NET WT 12/CS

Enamel Spray Paint; Multi Purpose; Fluorescent Orange; Aerosol Can; 16 Oz; Interior and Exterior | Motor | Machinery | Tool | Steel Bar | Rail | Conduit | Electrical Equipment

Part #

A01811007

BDI #
18139678

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0075577918119
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Multi Purpose
Color
Fluorescent Orange
Container Type
Aerosol Can
Application
Interior and Exterior | Motor | Machinery | Tool | Steel Bar | Rail | Conduit | Electrical Equipment
Tradename
TOUGH COAT
Manufacturer's Description
Krylon Industrial Tough Coat Fluorescent and I.D. Fluorescent
Container Size value And um
16 Oz
Drying Time
To Touch: 15 Min
Other Features
High Solid
Net Weight
11 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
Manufacturer Item Number
S01811
Long Description
Enamel Spray Paint; Multi Purpose; Fluorescent Orange; Aerosol Can; 16 Oz; Interior and Exterior | Motor | Machinery | Tool | Steel Bar | Rail | Conduit | Electrical Equipment

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh