Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A04405007 https://www.bdiexpress.com/medias/INDSHWPAINTX-18137699-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhREJsTDJneE55ODVNREE0TVRrNU5qWXpOalEyTG1wd1p3fDUwNDAwYjM3ZWQyYTRmODk2YWYwMmUxZWQwYzY5ZWY3N2Q0NDBmNDQ5NDZkNzIxYWYwZmVhNDc0NmYzZDczNjI
18137699 Spray 

KRYLON KRYLON

A04405007

Description

A04405007 ENAMEL PAINT ; GRAY 16OZ CAN 10OZ NET WT 12/CS

Enamel Spray Paint; Marking and Color Coding; Gray; Aerosol Can; 16 Oz; Interior and Exterior

Part #

A04405007

BDI #
18137699

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7.05 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.28
EAN
0075577044054
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Marking and Color Coding
Color
Gray
Container Type
Aerosol Can
Application
Interior and Exterior
Tradename
WORK DAY
Manufacturer's Description
Krylon Industrial Work Day Aerosol Enamel Paint
Container Size value And um
16 Oz
Drying Time
To Touch: 15 Min | To Handle: 2 Hr
Other Features
General Purpose | Recoat Before 4 Hr; or After 5 Days | Smooth
Net Weight
10 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
Manufacturer Item Number
A04405000
Weight / LBS
0.917
Long Description
Enamel Spray Paint; Marking and Color Coding; Gray; Aerosol Can; 16 Oz; Interior and Exterior

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh