CRC
CRC
ACRYL RAL 9016 WHITE 400ML
CRC CRC
Description
CRC ACRYL RAL 9016 WHITE 400ML
Enamel Spray Paint; Lacquered Surfaces; Gloss White; Aerosol Can; 400 ML; Industry | Automotive | Home and Garden Application
Part #
ACRYL RAL 9016 WHITE 400ML
BDI #
17006404
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/ACRYL-RAL-9016-WHITE-400ML/p/17006404
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.4
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Lacquered Surfaces
Color
Gloss White
Container Type
Aerosol Can
Application
Industry | Automotive | Home and Garden Application
Manufacturer's Description
Ral Colour Matched Acrylic Paints
Container Size value And um
400 ML
Drying Time
To Touch: 20 Min | To Handle: 60 Min
Other Features
Ral Colour Matched Acrylic Paints
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Long Description
Enamel Spray Paint; Lacquered Surfaces; Gloss White; Aerosol Can; 400 ML; Industry | Automotive | Home and Garden Application
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



