https://www.bdiexpress.com/medias/INDKRYXXXXXX-19273574-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTB8aW1hZ2UvanBlZ3xhR1JtTDJneFl5OHhNREExT0RFME9ESTRNak01T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGt5TnpNMU56UmZNekF3ZURNd01DNXFjR2N8ZmRiOGE5NDU1ZGI4MjEwNzhkNGYzYmM4NWYwYzBhYjNmN2UzMmJjMjE5MWQwNTFmNGY1ODcxZDcwYjQ0ZmExNg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-19273574-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTB8aW1hZ2UvanBlZ3xhR1JtTDJneFl5OHhNREExT0RFME9ESTRNak01T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGt5TnpNMU56UmZNekF3ZURNd01DNXFjR2N8ZmRiOGE5NDU1ZGI4MjEwNzhkNGYzYmM4NWYwYzBhYjNmN2UzMmJjMjE5MWQwNTFmNGY1ODcxZDcwYjQ0ZmExNg
KRYLON
KRYLON
K00439007
KRYLON KRYLON
Description
K00439007 SPRAY PAINT ; POR OSHA YLW 20OZ CAN 15OZ NET WT 6/CS
Enamel Spray Paint; Rust Inhibitor; OSHA Safety Yellow; Aerosol Can; 20 Oz; Interior and Exterior | Tank | Bar Joist | Hand Rail | Piping | Pipe Rack | Conveyor | Ladder | Fencing | Machinery | Marine | Metal Door
Part #
K00439007
BDI #
19273574
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K00439007/p/19273574
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0724504004394
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Rust Inhibitor
Color
OSHA Safety Yellow
Container Type
Aerosol Can
Application
Interior and Exterior | Tank | Bar Joist | Hand Rail | Piping | Pipe Rack | Conveyor | Ladder | Fencing | Machinery | Marine | Metal Door
Tradename
RUST TOUGH
Manufacturer's Description
Krylon Industrial Rust Tough Acrylic Enamel Aerosol
Container Size value And um
20 Oz
Drying Time
To Touch: 25 Min | To Handle: 1 Hr
Other Features
High Gloss Sheen | One Coat Coverage | Color Retention | With EZ Touch Fanspray Nozzle
Net Weight
15 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Long Description
Enamel Spray Paint; Rust Inhibitor; OSHA Safety Yellow; Aerosol Can; 20 Oz; Interior and Exterior | Tank | Bar Joist | Hand Rail | Piping | Pipe Rack | Conveyor | Ladder | Fencing | Machinery | Marine | Metal Door
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


