Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K00449007 https://www.bdiexpress.com/medias/INDKRYXXXXXX-19274018-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMTh8aW1hZ2UvanBlZ3xhR0l6TDJnMVlpOHhNREExT0RFMU1EUXhNak14T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGt5TnpRd01UaGZNekF3ZURNd01DNXFjR2N8NDA4NWVkY2U2NDUzZTZlZjdlYmQ5NmZhYzMyMmJiZGUzNzFiOWQ5ZTAzMWY5NzViNDE3ODU1Yjc2MjZlNGE1Yg
19274018 Spray 

KRYLON KRYLON

K00449007

Description

K00449007 ; POR 449 AEROSOL PAINT 15OZ CAN

Enamel Spray Paint; Rust Inhibitor; Federal Safety Railing Yellow; Aerosol Can; 20 Oz; Interior and Exterior | Tank | Bar Joist | Hand Rail | Piping | Pipe Rack | Conveyor | Ladder | Fencing | Machinery | Marine | Metal Door

Part #

K00449007

BDI #
19274018

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.61
EAN
0724504004493
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Rust Inhibitor
Color
Federal Safety Railing Yellow
Container Type
Aerosol Can
Application
Interior and Exterior | Tank | Bar Joist | Hand Rail | Piping | Pipe Rack | Conveyor | Ladder | Fencing | Machinery | Marine | Metal Door
Tradename
RUST TOUGH
Manufacturer's Description
Krylon Industrial Rust Tough Acrylic Enamel Aerosol
Container Size value And um
20 Oz
Drying Time
To Touch: 25 Min | To Handle: 1 Hr
Other Features
High Gloss Sheen | One Coat Coverage | Color Retention | With EZ Touch Fanspray Nozzle
Net Weight
15 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
Manufacturer Item Number
R00449
Weight / LBS
1.333
Long Description
Enamel Spray Paint; Rust Inhibitor; Federal Safety Railing Yellow; Aerosol Can; 20 Oz; Interior and Exterior | Tank | Bar Joist | Hand Rail | Piping | Pipe Rack | Conveyor | Ladder | Fencing | Machinery | Marine | Metal Door

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh