https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294553-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzOTh8aW1hZ2UvanBlZ3xhR0kzTDJnNE1pOHhNREExT0RFME9URXpORE0yTmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRMU5UTmZNekF3ZURNd01DNXFjR2N8MDhhYTNlMGE2MmY2MTU3OWE0ZWJjNzBhMjBlMzVjMWMxNzU2ODIzYThhZDQ2YjU1NmU5NTM4YjViYWEzZGM1Mw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18294553-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzOTh8aW1hZ2UvanBlZ3xhR0kzTDJnNE1pOHhNREExT0RFME9URXpORE0yTmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd5T1RRMU5UTmZNekF3ZURNd01DNXFjR2N8MDhhYTNlMGE2MmY2MTU3OWE0ZWJjNzBhMjBlMzVjMWMxNzU2ODIzYThhZDQ2YjU1NmU5NTM4YjViYWEzZGM1Mw
KRYLON
KRYLON
K00919008
KRYLON KRYLON
Description
K00919008 SPRAY PAINT ; WHITE 15OZ NET WT RUST PREVENTIVE
Enamel Spray Paint; Rust Inhibitor; Semi Gloss White; Aerosol Can; 20 Oz; Interior and Exterior | Tank | Bar Joist | Hand Rail | Piping | Pipe Rack | Conveyor | Ladder | Fencing | Machinery | Marine | Metal Door
Part #
K00919008
BDI #
19273747
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K00919008/p/19273747
Your Price
$ 16.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.61
EAN
0724504009191
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Rust Inhibitor
Color
Semi Gloss White
Container Type
Aerosol Can
Application
Interior and Exterior | Tank | Bar Joist | Hand Rail | Piping | Pipe Rack | Conveyor | Ladder | Fencing | Machinery | Marine | Metal Door
Tradename
RUST TOUGH
Manufacturer's Description
Krylon Industrial Rust Tough Acrylic Enamel Aerosol
Container Size value And um
20 Oz
Drying Time
To Touch: 25 Min | To Handle: 1 Hr
Other Features
High Gloss Sheen | One Coat Coverage | Color Retention | With EZ Touch Fanspray Nozzle
Net Weight
15 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Weight / LBS
1.333
Long Description
Enamel Spray Paint; Rust Inhibitor; Semi Gloss White; Aerosol Can; 20 Oz; Interior and Exterior | Tank | Bar Joist | Hand Rail | Piping | Pipe Rack | Conveyor | Ladder | Fencing | Machinery | Marine | Metal Door
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


