https://www.bdiexpress.com/medias/INDKRYXXXXXX-18138306-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTl8aW1hZ2UvanBlZ3xhR05rTDJnME9DOHhNREExT0RFeE9EVXlPVEExTkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpnek1EWmZNekF3ZURNd01DNXFjR2N8MGVmNGI5N2IwYzliYTJiZjcyNmU5ZTVkNmZlYTA3YzljMWJhMTg4YmIzMDAyZmE4ODQ0NmJkZjNiMzYxZGUxMA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18138306-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTl8aW1hZ2UvanBlZ3xhR05rTDJnME9DOHhNREExT0RFeE9EVXlPVEExTkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpnek1EWmZNekF3ZURNd01DNXFjR2N8MGVmNGI5N2IwYzliYTJiZjcyNmU5ZTVkNmZlYTA3YzljMWJhMTg4YmIzMDAyZmE4ODQ0NmJkZjNiMzYxZGUxMA
KRYLON
KRYLON
K20879008
KRYLON KRYLON
Description
K20879008 SPRAY PAINT ; GLOSS METER GRAY 15OZ NET WT LIGHT RUST
Enamel Spray Paint; Rust Inhibitor; Utility Meter Gray; Aerosol Can; 20 Oz; Electrical Meter | Water Meter | Electrical Box | Pump | Machinery | Motor | Piping | Fencing and Tank
Part #
K20879008
BDI #
18138306
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K20879008/p/18138306
Your Price
$ 16.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.61
EAN
0724504208792
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Rust Inhibitor
Color
Utility Meter Gray
Container Type
Aerosol Can
Application
Electrical Meter | Water Meter | Electrical Box | Pump | Machinery | Motor | Piping | Fencing and Tank
Tradename
RUST TOUGH | UTILI-COAT
Manufacturer's Description
Krylon Industrial Rust Tough Utili-Coat
Container Size value And um
20 Oz
Drying Time
To Touch: 25 to 30 Min | To Handle: 2 to 3 Hr
Other Features
High Gloss Sheen | One Coat Coverage | Color Retention | Equipped with Standard Conical Actuator
Net Weight
15 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Weight / LBS
1.333
Long Description
Enamel Spray Paint; Rust Inhibitor; Utility Meter Gray; Aerosol Can; 20 Oz; Electrical Meter | Water Meter | Electrical Box | Pump | Machinery | Motor | Piping | Fencing and Tank
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


