https://www.bdiexpress.com/medias/INDSPRXXXXXX-18138825-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTd8aW1hZ2UvanBlZ3xhREZoTDJoaU9DOHhNREExT0RFMk1qUXpPREUzTkM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXpnNE1qVmZNekF3ZURNd01DNXFjR2N8MDU1NmQ0ZjhmMjZkZjc0NWJmOGI4YTlkYjgxNDA1ODc4NzIwNTE3MmE5NzRiMmM0ZDU5MDY0OGZhYTNmMWJhMQ
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18138825-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTd8aW1hZ2UvanBlZ3xhREZoTDJoaU9DOHhNREExT0RFMk1qUXpPREUzTkM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXpnNE1qVmZNekF3ZURNd01DNXFjR2N8MDU1NmQ0ZjhmMjZkZjc0NWJmOGI4YTlkYjgxNDA1ODc4NzIwNTE3MmE5NzRiMmM0ZDU5MDY0OGZhYTNmMWJhMQ
SPRAYON
SPRAYON
SC0606000
SPRAYON SPRAYON
Description
SC0606000 LAYOUT DYE REMOVER ; 16OZ CAN 12.8OZ NET WT 12/CS
Spray Paint Remover; Removes Layout Fluid and Other Marking; Clear; Aerosol Can; 16 Oz; Tool and Die Making | Machining | Pattern Making and Maintenance Mechanical
Part #
SC0606000
BDI #
21458299
Details
14.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/SC0606000/p/21458299
Your Price
$ 14.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211801
Weight / Kilogram
0.51
EAN
0075577906062
Product Group - BDI
C00104
Product Name And Type
Spray Paint Remover
Typical Use
Removes Layout Fluid and Other Marking
Color
Clear
Container Type
Aerosol Can
Application
Tool and Die Making | Machining | Pattern Making and Maintenance Mechanical
Manufacturer's Description
Sprayon Layout Fluid Remover
Container Size value And um
16 Oz
Other Features
No Chlorinated Solvents | With EZ Touch Standard Nozzle | Remove Light Oils - Grease - Many Different Types of Paint and Other Markings
Net Weight
12.75 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Remover
Keyword String
Paint
Weight / LBS
1.125
Long Description
Spray Paint Remover; Removes Layout Fluid and Other Marking; Clear; Aerosol Can; 16 Oz; Tool and Die Making | Machining | Pattern Making and Maintenance Mechanical
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

