https://www.bdiexpress.com/medias/INDRUSSPRPNT-V2401830-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMjZ8aW1hZ2UvanBlZ3xhRGxrTDJnMVpDODVPRE0wTlRjM05Ua3lNelV3TDBsT1JGSlZVMU5RVWxCT1ZGOVdNalF3TVRnek1GOHpNREI0TXpBd0xtcHdad3xmZGRkZTA2M2U0NzJkNmZmY2VmOTAzNWZhNzAyNGQxMTQyMmFmNWMzZWIzYmZiOTMxZGNjYWFiMGZjNzAyZTMy
https://www.bdiexpress.com/medias/INDRUSSPRPNT-V2401830-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMjZ8aW1hZ2UvanBlZ3xhRGxrTDJnMVpDODVPRE0wTlRjM05Ua3lNelV3TDBsT1JGSlZVMU5RVWxCT1ZGOVdNalF3TVRnek1GOHpNREI0TXpBd0xtcHdad3xmZGRkZTA2M2U0NzJkNmZmY2VmOTAzNWZhNzAyNGQxMTQyMmFmNWMzZWIzYmZiOTMxZGNjYWFiMGZjNzAyZTMy
RUSTOLEUM
RUSTOLEUM
V2401830 OVERAL SSPR FLA
RUSTOLEUM RUSTOLEUM
Description
V2401830 6PK ENML OVERAL SSPR GRY PRMR ; POR
Enamel Spray Paint Primer; Industrial Specialty; Sandable Gray; Aerosol Can; 16 Oz; Indoor | Outdoor
Part #
V2401830
BDI #
18288414
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/V2401830-OVERAL-SSPR-FLA/p/18288414
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0
EAN
0020066240196
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint Primer
Typical Use
Industrial Specialty
Color
Sandable Gray
Container Type
Aerosol Can
Application
Indoor | Outdoor
Tradename
RUST-OLEUM | Overall
Manufacturer's Description
Economical Enamel Spray Primer
Container Size value And um
16 Oz
Drying Time
Tack Free: 15 Min | Dry Time: 1 Hour
Other Features
Economical
Net Weight
10 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Enamel Spray Paint Primer; Industrial Specialty; Sandable Gray; Aerosol Can; 16 Oz; Indoor | Outdoor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


