Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Z298 https://www.bdiexpress.com/medias/INDCRNSPRPNT-Z298-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMzF8aW1hZ2UvanBlZ3xhRFJpTDJnd1l5ODVPRE0wTlRjek16TXlOVEV3TDBsT1JFTlNUbE5RVWxCT1ZGOWFNams0WHpNd01IZ3pNREF1YW5CbnwwZGYwNmYyM2U3MTA3M2VjYTAwYjI4ZGY5MzZmZTA4MTE3ODJkYTRkNWU2ZjJkZDYxMDk0ZmJhOTA3YmViYTU1
17115693 Spray 

AERVOE AERVOE

Z298

Description

Z298 SPEED E-NAMEL ENAMEL PAINT ; ORANGE 11 OZ 12EA/CS

Enamel Spray Paint; Rust Preventive; Orange; Aerosol Can; 16 Oz; Indoor | Outdoor | Wood | Metal | Plastic | Wicker | Masonry | Furniture | Fence | Bicycle | Hobby | Craft | Garden Accessory | Cabinet | Patio Item | Tool

Part #

Z298

BDI #
17115693

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.27 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 9.27 / each BDIExpress
QTY

Inventory

Total: 34

Category
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.53
EAN
0036333002985
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Rust Preventive
Color
Orange
Container Type
Aerosol Can
Application
Indoor | Outdoor | Wood | Metal | Plastic | Wicker | Masonry | Furniture | Fence | Bicycle | Hobby | Craft | Garden Accessory | Cabinet | Patio Item | Tool
Tradename
Zynolyte Speed E-Namel
Manufacturer's Description
Zynolyte Speed E-Namel Paint - A High-Quality, Fast Drying Enamel Paint. A Smooth, Professional Finish
Container Size value And um
16 Oz
Drying Time
15 Min
Other Features
Rust Preventative | Hard Finish
Net Weight
11 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.16667
Long Description
Enamel Spray Paint; Rust Preventive; Orange; Aerosol Can; 16 Oz; Indoor | Outdoor | Wood | Metal | Plastic | Wicker | Masonry | Furniture | Fence | Bicycle | Hobby | Craft | Garden Accessory | Cabinet | Patio Item | Tool

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh