AERVOE
AERVOE
Z471
AERVOE AERVOE
Description
Z471 SPEED E-NAMEL ENAMEL PAINT ; ROYAL BLUE 11 OZ 12EA/CS
Enamel Spray Paint; Rust Preventive; Royal Blue; Aerosol Can; 16 Oz; Indoor | Outdoor | Wood | Metal | Plastic | Wicker | Masonry | Furniture | Fence | Bicycle | Hobby | Craft | Garden Accessory | Cabinet | Patio Item | Tool
Part #
Z471
BDI #
17115811

Details
9.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/Z471/p/17115811
Your Price
$ 9.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.53
EAN
0036333004712
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Rust Preventive
Color
Royal Blue
Container Type
Aerosol Can
Application
Indoor | Outdoor | Wood | Metal | Plastic | Wicker | Masonry | Furniture | Fence | Bicycle | Hobby | Craft | Garden Accessory | Cabinet | Patio Item | Tool
Tradename
Zynolyte Speed E-Namel
Manufacturer's Description
Zynolyte Speed E-Namel Paint - A High-Quality, Fast Drying Enamel Paint. A Smooth, Professional Finish
Container Size value And um
16 Oz
Drying Time
15 Min
Other Features
Rust Preventative | Hard Finish
Net Weight
11 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Spray
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.16667
Long Description
Enamel Spray Paint; Rust Preventive; Royal Blue; Aerosol Can; 16 Oz; Indoor | Outdoor | Wood | Metal | Plastic | Wicker | Masonry | Furniture | Fence | Bicycle | Hobby | Craft | Garden Accessory | Cabinet | Patio Item | Tool
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh