

RUSTOLEUM
RUSTOLEUM
V2133838 HP SAFETY GREEN
RUSTOLEUM RUSTOLEUM
Description
V2133838 6PK LSPR GLS SAFETY GRN ; SPRAY PAINT
Paint; Metal, Masonry, Wood and Concrete Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; 15OZ Nominal Capacity Volume; Acetone; Liquified Petroleum Gas Propellant; Modified Alkyd; Toluene; Xylene Chemical Compound; Safety Green Color; 212 Deg F Maximum Dry Heat Resistance; Gloss Finish; Aerosol Can Packing Type; Corrosion Resistance; Corrosion Protectant Type; Finish 65 Percentage by Weight; Metallic 80 Percentage by Weight VOC; Rust-Oleum
Part #
V2133838
BDI #
18288167

Details
129.29
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/V2133838-HP-SAFETY-GREEN/p/18288167
Your Price
$ 129.29 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0020066001193
Product Group - BDI
C00104
Noun
Paint
Manufacturer Item Number
647-V2133838
Weight / LBS
1.28
Product Detail
Paint
Product Specification
Metal, Masonry, Wood and Concrete Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; 15OZ Nominal Capacity Volume; Acetone; Liquified Petroleum Gas Propellant; Modified Alkyd; Toluene; Xylene Chemical Compound; Safety Green Color; 212 Deg F Maximum Dry Heat Resistance; Gloss Finish; Aerosol Can Packing Type; Corrosion Resistance; Corrosion Protectant Type; Finish 65 Percentage by Weight; Metallic 80 Percentage by Weight VOC
Long Description
Paint; Metal, Masonry, Wood and Concrete Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; 15OZ Nominal Capacity Volume; Acetone; Liquified Petroleum Gas Propellant; Modified Alkyd; Toluene; Xylene Chemical Compound; Safety Green Color; 212 Deg F Maximum Dry Heat Resistance; Gloss Finish; Aerosol Can Packing Type; Corrosion Resistance; Corrosion Protectant Type; Finish 65 Percentage by Weight; Metallic 80 Percentage by Weight VOC; Rust-Oleum