Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5117 1PT IDH 1534294 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055574-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwODd8aW1hZ2UvanBlZ3xhR1l5TDJnd1pDOHhNRFUyTURrME5EUXdOalUxT0M5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRVM05GOHpNREI0TXpBd0xtcHdad3xkMmNmZmMzNGExM2MwM2Q0YzAyNmFiMTIxZTExNmJjMGViYWE1NmYwZDZmZWQyNDY4ODFkYTMyZWU1ZDliMWQx
1055574 Anaerobics 

LOCTITE LOCTITE

5117 1PT IDH 1534294

Description

5117 1PT IDH 1534294 THREAD SEALANT ; HIGH TEMPERATURE NO HARDENING 12EA/CS

Thread Sealant; Locking and Sealing; Can; 1 Pt; Liquid; Pipe Fitting; Medium

Part #

1534294

BDI #
1055574

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9348.12 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,348.12 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.659
EAN
0079340001145
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Locking and Sealing
Container Type
Can
Texture
Liquid
Application
Pipe Fitting
Tradename
5117
Manufacturer's Description
Loctite 5117 Thread Sealant
Color
Dark Brown to Black
Container Size value And um
1 Pt
Substrate Material
Metal
Degree of Flashpoint value And um
24 Deg C
Odor
Medium
VOC Content - Percentage
15.2 Percentage EPA
Other Features
Working Temperature Range -65 to 400 Deg F
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Long Description
Thread Sealant; Locking and Sealing; Can; 1 Pt; Liquid; Pipe Fitting; Medium

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh