

LOCTITE
LOCTITE
565 HIGH TEMP 50ML IDH 545493
LOCTITE LOCTITE
Description
565 HIGH TEMP 50ML IDH 545493 SEALANT ; THREAD PST 565
Thread Sealant; Industrial Grade; Tube; 50 Ml; Paste; Metal Pipe and Fitting; Mild
Part #
565 HIGH TEMP 50ML IDH 545493
BDI #
17139650

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Anaerobics/565-HIGH-TEMP-50ML-IDH-545493/p/17139650
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.1
EAN
0079340386358
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Industrial Grade
Container Type
Tube
Texture
Paste
Application
Metal Pipe and Fitting
Tradename
565 | PST
Manufacturer's Description
Loctite 565 Pst Thread Sealant
Color
White
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
0.11 Percentage | 1.06 g/l
Conformance to Certificate
ANSI/NSF 61 | CFIA
Other Features
Low Strength | High Viscosity | Food Grade | Viscosity 300000 cP | Temperature Range -65 To 300 Deg F
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Long Description
Thread Sealant; Industrial Grade; Tube; 50 Ml; Paste; Metal Pipe and Fitting; Mild
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh