Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

56750 https://www.bdiexpress.com/medias/INDPTXSLNTXX-18248924-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzV8aW1hZ2UvanBlZ3xhRFUwTDJoak5pODVNVEE1T0RjeU5qY3lOems0TG1wd1p3fDUyNGQ1OTBmMGIwNWExYmRjOTZiNzE3YzA3OWFjNTFjZTA3M2I5NjRhNWI1YjkwYzcwMmZhMmIyYzNiNzQ2MGM
18248924 Anaerobics 

PERMATEX PERMATEX

56750

Description

56750 THREAD SEALANT ; TUBE 50ML PASTE 6/CS

Thread Sealant; High Temperature; Tube; 50 Ml; Paste; Stainless Steel Fitting | Head Bolt | Oil PSI Unit/Sensor | Fuel Oil and Coolant | Hydraulic Line | Brake Fitting | PTO Fitting

Part #

56750

BDI #
18248924

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

73.33 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 73.33 / each BDIExpress
QTY

Inventory

Total: 21

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.102
EAN
0686226567505
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
High Temperature
Container Type
Tube
Texture
Paste
Application
Stainless Steel Fitting | Head Bolt | Oil PSI Unit/Sensor | Fuel Oil and Coolant | Hydraulic Line | Brake Fitting | PTO Fitting
Manufacturer's Description
Permatex Maximum Temperature Thread Sealant
Color
White
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 200 Deg F
Odor
Mild
VOC Content - Percentage
Below 3 Percentage
Other Features
High Performance | Controlled Strength | Immediate Low Pressure Sealing | Viscosity 300000 cP | Temperature Range -54 To 204 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
56750
Weight / LBS
0.227
Long Description
Thread Sealant; High Temperature; Tube; 50 Ml; Paste; Stainless Steel Fitting | Head Bolt | Oil PSI Unit/Sensor | Fuel Oil and Coolant | Hydraulic Line | Brake Fitting | PTO Fitting

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh