Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5770 50ML IDH 1138284 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055216-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MDB8aW1hZ2UvanBlZ3xhRE0yTDJoaE1DOHhNRFUxT1RNNU1ERXlNakF4TkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRJeE5sOHpNREI0TXpBd0xtcHdad3wyZTU3Mjg5MTkzZmExZjAxOGQwNWEyOTI2Yjg2MWYzODA1MGM5ODljNDcxMjU1MzcwNDhkMDZjZjZmNGZkNTQ1
1055216 Anaerobics 

LOCTITE LOCTITE

5770 50ML IDH 1138284

Description

5770 50ML IDH 1138284 THREAD SEALANT ; TUBE 50ML PASTE 10EA/CS

Thread Sealant; Metal | Cure Delay for Adjustment; Tube; 50 Ml; Paste; Metal Threaded Pipe and Fitting | Pressurized Steam Line and Boiler Room

Part #

1138284

BDI #
1055216

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

672.8 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 672.80 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.08
EAN
0079340430631
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Metal | Cure Delay for Adjustment
Container Type
Tube
Texture
Paste
Application
Metal Threaded Pipe and Fitting | Pressurized Steam Line and Boiler Room
Tradename
5770
Manufacturer's Description
Loctite 5770 Thread Sealant
Color
Off White
Container Size value And um
50 Ml
Substrate Material
Metal
Odor
Mild
VOC Content - Percentage
0.05 Percentage
Other Features
Medium Strength | High Viscosity | Temperature Range -65 to 530 Deg F
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
1138284
Weight / LBS
0.176
Long Description
Thread Sealant; Metal | Cure Delay for Adjustment; Tube; 50 Ml; Paste; Metal Threaded Pipe and Fitting | Pressurized Steam Line and Boiler Room

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh