https://www.bdiexpress.com/medias/INDPTXSLNTXX-20090188-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0OHxpbWFnZS9qcGVnfGFEazJMMmcwTXk4eE1EYzJPVFl3TWpjME1ESTFOQzlKVGtSUVZGaFRURTVVV0ZoZk1qQXdPVEF4T0RoZk16QXdlRE13TUM1cWNHY3wyNDU0ZTQxMWI4NWI4NTkxMWU5ZDlkMjJmOTI5ZDg4OThjYmMwMDI3NzYxMDRmNzhmOThmYTU0NGY3NWMyMmZm
https://www.bdiexpress.com/medias/INDPTXSLNTXX-20090188-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0OHxpbWFnZS9qcGVnfGFEazJMMmcwTXk4eE1EYzJPVFl3TWpjME1ESTFOQzlKVGtSUVZGaFRURTVVV0ZoZk1qQXdPVEF4T0RoZk16QXdlRE13TUM1cWNHY3wyNDU0ZTQxMWI4NWI4NTkxMWU5ZDlkMjJmOTI5ZDg4OThjYmMwMDI3NzYxMDRmNzhmOThmYTU0NGY3NWMyMmZm
PERMATEX
PERMATEX
80045
PERMATEX PERMATEX
Description
80045 THREAD SEALANT ; BOTTLE 16OZ PASTE
Thread Sealant; Pipe Joint Compound; Bottle; 16.2 Oz; Paste; Seal Threaded Joint | Threaded Pipe | Pipe Fitting | Flange
Part #
80045
BDI #
20090188
Details
43.26
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Anaerobics/80045/p/20090188
Your Price
$ 43.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.045
EAN
0686226800459
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Pipe Joint Compound
Container Type
Bottle
Texture
Paste
Application
Seal Threaded Joint | Threaded Pipe | Pipe Fitting | Flange
Manufacturer's Description
Permatex Pipe Joint Compound
Color
Black
Container Size value And um
16.2 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
76 Deg F TCC
Odor
Alcoholic
VOC Content - Percentage
14.2 Percentage | 182.9 g/l
Other Features
Non Hardening | Viscosity 40000 cP | Temperature Range -54 To 204 Deg C
Net Weight
16.2 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Manufacturer Item Number
80045
Weight / LBS
1.534
Long Description
Thread Sealant; Pipe Joint Compound; Bottle; 16.2 Oz; Paste; Seal Threaded Joint | Threaded Pipe | Pipe Fitting | Flange
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

