Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 82937
24051841 Anaerobics 

SAF-T-LOK INTL SAF-T-LOK INTL

82937

Description

82937 S17-8 THREAD SEALANT ; 8OZ BRUSH TOP PRE-APPLIED

Thread Sealant; Pre-Applied Thread Sealant; Can; 8 Oz; Liquid; Tapered or Straight Thread

Part #

82937

BDI #
24051841

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.8 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22.80 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Pre-Applied Thread Sealant
Container Type
Can
Texture
Liquid
Application
Tapered or Straight Thread
Manufacturer's Description
S17 - Pre-applied Thread Sealant
Color
Burnt Orange
Container Size value And um
8 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
0
Odor
0
VOC Content - Percentage
0
Conformance to Certificate
0
Other Features
Brush Top Can | Viscosity 5000 cP | Temperature Range -65 to 300 Deg F
Net Weight
8 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
82937
Long Description
Thread Sealant; Pre-Applied Thread Sealant; Can; 8 Oz; Liquid; Tapered or Straight Thread

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh