DEVCON
DEVCON
17130
DEVCON DEVCON
Description
17130 SILICONE GASKETING ; SILITE 10.1 FL OZ RTV SILICONE RED 12/CS
Gasketing; RTV Silicone; High Temperature | Red; 10.3 Oz; Paste; Panel | Window Plate | Appliance Port | Attaching Bracket | Nameplate | Ceramic Tile | Bonding Gasket | Weatherproofing; Red
Part #
17130
BDI #
17116745
Details
42.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/17130/p/17116745
Your Price
$ 42.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.378
EAN
0078143171307
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Red
Container Type
Cartridge
Texture
Paste
Application
Panel | Window Plate | Appliance Port | Attaching Bracket | Nameplate | Ceramic Tile | Bonding Gasket | Weatherproofing
Tradename
SILITE RTV
Manufacturer's Description
Silite Silicone RTV-Red
Color
Red
Container Size value And um
10.3 Oz
Substrate Material
Ceramic | Glass | Metal
Degree of Flashpoint value And um
Above 121.1 Deg C TCC
Odor
Vinegar
Conformance to Certificate
FDA 177.2600 | MIL-A-46106A Group 1 Type 1 | NSF/ANSI 51
Other Features
Room Temperature Cure | Food Grade | Temperature Range -60 To 500 Deg F | Viscosity 300000 to 400000 cP
Net Weight
10.3 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
17130
Weight / LBS
0.833
Long Description
Gasketing; RTV Silicone; High Temperature | Red; 10.3 Oz; Paste; Panel | Window Plate | Appliance Port | Attaching Bracket | Nameplate | Ceramic Tile | Bonding Gasket | Weatherproofing; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


