Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

17150 https://www.bdiexpress.com/medias/INDDEVSLNTXX-GKT-SLT-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MDN8aW1hZ2UvanBlZ3xhR1F6TDJoaE1pODRPVFkwTmpnNE5qYzBPRFEyTG1wd1p3fDNhNTJlYzNjMDY1NzM2NDdiNWFmOTM2ZTRiNDI4N2ZlNDE1NzU2ZTUzYmYxNWY5YjdjNzE0M2Q0NzkwNTFhM2M
17116747 Gasketing 

DEVCON DEVCON

17150

Description

17150 SILICONE ADHESIVE ; SILITE CART SHORE 25A 10.1 FL OZ 12/CS

Gasketing; RTV Silicone; Multipurpose | Clear; 10.3 Oz; Paste; Panel | Window Plate | Appliance Port | Attaching Bracket | Nameplate | Ceramic Tile | Bonding Gasket | Weatherproofing; Clear

Part #

17150

BDI #
17116747

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

25.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 25.75 / each
$ 26.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.303
EAN
0078143171505
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Clear
Container Type
Cartridge
Texture
Paste
Application
Panel | Window Plate | Appliance Port | Attaching Bracket | Nameplate | Ceramic Tile | Bonding Gasket | Weatherproofing
Tradename
SILITE RTV
Manufacturer's Description
Silite Silicone RTV-Clear
Color
Clear
Container Size value And um
10.3 Oz
Substrate Material
Ceramic | Glass | Metal
Degree of Flashpoint value And um
Above 121.1 Deg C TCC
Odor
Vinegar
Conformance to Certificate
FDA 177.2600 | MIL-A-46106A Group 1 Type 1 | NSF/ANSI 51
Other Features
Room Temperature Cure | Food Grade | Temperature Range -50 To 230 Deg C | Viscosity 300000 to 400000 cP
Net Weight
10.3 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
17150
Weight / LBS
0.667
Long Description
Gasketing; RTV Silicone; Multipurpose | Clear; 10.3 Oz; Paste; Panel | Window Plate | Appliance Port | Attaching Bracket | Nameplate | Ceramic Tile | Bonding Gasket | Weatherproofing; Clear

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh