https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-5088-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNDh8aW1hZ2UvanBlZ3xhRGRsTDJoa01DOHhNRGMyTXpRMU5EUTRNRFF4TkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVd09EaGZRMUpVWHpNd01FMU1Yek13TUhnek1EQXVhbkJufDY5NDlmYjVjNjAxZWVmZGY4YTI1NTgxYmU4MTg5YWZmYWQ3ODAxZWY2ZjVlZGI3ZDM2ZDQzNTMxYWRlNTcwN2Q
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-5088-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNDh8aW1hZ2UvanBlZ3xhRGRsTDJoa01DOHhNRGMyTXpRMU5EUTRNRFF4TkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVd09EaGZRMUpVWHpNd01FMU1Yek13TUhnek1EQXVhbkJufDY5NDlmYjVjNjAxZWVmZGY4YTI1NTgxYmU4MTg5YWZmYWQ3ODAxZWY2ZjVlZGI3ZDM2ZDQzNTMxYWRlNTcwN2Q
LOCTITE
LOCTITE
5088 300ML
LOCTITE LOCTITE
Description
LOCTITE 5088 300ML
Silicone Gasketing; UV Light Cure | Alkoxy Silicone Type; Moisture Curing; Cartridge; Liquid; Gasketing | Sealing; Off White; 300 Ml
Part #
5088 300ML
BDI #
15003254
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/5088-300ML/p/15003254
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
UV Light Cure | Alkoxy Silicone
Typical Use
Moisture Curing
Container Type
Cartridge
Texture
Liquid
Application
Gasketing | Sealing
Tradename
SI 5088
Manufacturer's Description
Loctite SI 5088 Silicone Potting Compound
Color
Off White
Container Size value And um
300 Ml
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Slight Alcoholic
VOC Content - Percentage
3.75 Percentage | 39.37 g/l
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
1
Long Description
Silicone Gasketing; UV Light Cure | Alkoxy Silicone Type; Moisture Curing; Cartridge; Liquid; Gasketing | Sealing; Off White; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


