https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-510-TB-250ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMTF8aW1hZ2UvanBlZ3xhRFJoTDJoa1pDOHhNRGMyTXpRMU5EZ3dPREE1TkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVeE1GOVVRbDh5TlRCTlRGOHpNREI0TXpBd0xtcHdad3xjMmZiODJmODQ5YTFkZjliYjQxNjE1M2FkNTgwZjgyM2MxMTI2NDUzNmI5ODFjOTA3OTZiODU5NTViYWMwYjQ3
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-510-TB-250ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMTF8aW1hZ2UvanBlZ3xhRFJoTDJoa1pDOHhNRGMyTXpRMU5EZ3dPREE1TkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVeE1GOVVRbDh5TlRCTlRGOHpNREI0TXpBd0xtcHdad3xjMmZiODJmODQ5YTFkZjliYjQxNjE1M2FkNTgwZjgyM2MxMTI2NDUzNmI5ODFjOTA3OTZiODU5NTViYWMwYjQ3
LOCTITE
LOCTITE
510 250ML IDH 142609
LOCTITE LOCTITE
Description
LOCTITE 510 250ML IDH 142609
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester | Formed-In-Place Type; Rigid Metal Flange | High Temperature and Chemical Resistant; Tube; Gel; Transmission and Motor Casing; Pink; 250 Ml
Part #
510 250ML IDH 142609
BDI #
1055515
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/510-250ML-IDH-142609/p/1055515
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.25
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Dimethacrylate Ester | Formed-In-Place
Typical Use
Rigid Metal Flange | High Temperature and Chemical Resistant
Container Type
Tube
Texture
Gel
Application
Transmission and Motor Casing
Tradename
510 | GASKET ELIMINATOR
Manufacturer's Description
Loctite 510 Gasket Eliminator
Color
Pink
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Acrylic
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
NSF P1
Other Features
Medium Strength | High Viscosity | -54 To 204 Deg C Temperature Range | Viscosity 188000 cP
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
149346
Weight / LBS
5
Long Description
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester | Formed-In-Place Type; Rigid Metal Flange | High Temperature and Chemical Resistant; Tube; Gel; Transmission and Motor Casing; Pink; 250 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

