Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

510 250ML IDH 246594 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-510-TB-250ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMTF8aW1hZ2UvanBlZ3xhRFJoTDJoa1pDOHhNRGMyTXpRMU5EZ3dPREE1TkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVeE1GOVVRbDh5TlRCTlRGOHpNREI0TXpBd0xtcHdad3xjMmZiODJmODQ5YTFkZjliYjQxNjE1M2FkNTgwZjgyM2MxMTI2NDUzNmI5ODFjOTA3OTZiODU5NTViYWMwYjQ3
24743259 Gasketing 

LOCTITE LOCTITE

510 250ML IDH 246594

Description

LOCTITE 510 250ML IDH 246594

Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester | Formed-In-Place Type; Rigid Metal Flange | High Temperature and Chemical Resistant; Tube; Gel; Transmission and Motor Casing; Pink; 250 Ml

Part #

510 250ML IDH 246594

BDI #
24743259

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Dimethacrylate Ester | Formed-In-Place
Typical Use
Rigid Metal Flange | High Temperature and Chemical Resistant
Container Type
Tube
Texture
Gel
Application
Transmission and Motor Casing
Tradename
510 | GASKET ELIMINATOR
Manufacturer's Description
Loctite 510 Gasket Eliminator
Color
Pink
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Acrylic
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
NSF P1
Other Features
Medium Strength | High Viscosity | -54 To 204 Deg C Temperature Range | Viscosity 188000 cP
Net Weight
8.45 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
5
Long Description
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester | Formed-In-Place Type; Rigid Metal Flange | High Temperature and Chemical Resistant; Tube; Gel; Transmission and Motor Casing; Pink; 250 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh