https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-510-TB-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MDB8aW1hZ2UvanBlZ3xhRGd5TDJoak1pOHhNRGMyTXpRMU5UVTJNVGMxT0M5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVeE1GOVVRbDgxTUUxTVh6TXdNSGd6TURBdWFuQm58MzQ1MDRhN2U3YjE1ZDM1OGI1MjAwODU3MDRkZTViYTUxZjRmZTg0MWM3NTVlMjAyZmUzMzVmMDBmNzIwMGU2OQ
https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-510-TB-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MDB8aW1hZ2UvanBlZ3xhRGd5TDJoak1pOHhNRGMyTXpRMU5UVTJNVGMxT0M5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVeE1GOVVRbDgxTUUxTVh6TXdNSGd6TURBdWFuQm58MzQ1MDRhN2U3YjE1ZDM1OGI1MjAwODU3MDRkZTViYTUxZjRmZTg0MWM3NTVlMjAyZmUzMzVmMDBmNzIwMGU2OQ
LOCTITE
LOCTITE
510 50ML IDH 1517023
LOCTITE LOCTITE
Description
LOCTITE 510 50ML IDH 1517023
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester | Formed-In-Place Type; Rigid Metal Flange | High Temperature and Chemical Resistant; Tube; Gel; Transmission and Motor Casing; Pink; 50 Ml
Part #
510 50ML IDH 1517023
BDI #
24743179
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/510-50ML-IDH-1517023/p/24743179
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Dimethacrylate Ester | Formed-In-Place
Typical Use
Rigid Metal Flange | High Temperature and Chemical Resistant
Container Type
Tube
Texture
Gel
Application
Transmission and Motor Casing
Tradename
510 | GASKET ELIMINATOR
Manufacturer's Description
Loctite 510 Gasket Eliminator
Color
Pink
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Acrylic
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
NSF P1
Other Features
Medium Strength | High Viscosity | -54 To 204 Deg C Temperature Range | Viscosity 188000 cP
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
5
Long Description
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester | Formed-In-Place Type; Rigid Metal Flange | High Temperature and Chemical Resistant; Tube; Gel; Transmission and Motor Casing; Pink; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

