LOCTITE
LOCTITE
515 300ML IDH 88541
LOCTITE LOCTITE
Description
515 300ML IDH 88541 SILICONE GASKETING ; 51580 METAL FLNG RIGID 300ML GEL 10EA/CS
Gasketing; Anaerobic; Metal Flange Rigid; 300 Ml; Gel; Rigid Machined Flange with Less than 0.015 Inch Gap | Pump | Thermostat | Compressor | Transmission Housing | Axle Cover; Purple
Part #
88541
BDI #
1056872

Details
160.68
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/515-300ML-IDH-88541/p/1056872
Your Price
$ 160.68 / each
$ 161.00 / each BDIExpress
$ 161.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.39
EAN
0079340515802
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Rigid
Container Type
Cartridge
Texture
Gel
Application
Rigid Machined Flange with Less than 0.015 Inch Gap | Pump | Thermostat | Compressor | Transmission Housing | Axle Cover
Tradename
515 | GASKET ELIMINATOR
Manufacturer's Description
Loctite 515 Gasket Eliminator Flange Sealant
Color
Purple
Container Size value And um
300 Ml
Substrate Material
Cork | Metal | Paper | Rubber
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Sharp
VOC Content - Percentage
Below 4 Percentage
Other Features
Anaerobic Cure | High Viscosity | Temperature Range -54 To 149 Deg C | Viscosity 275000; Thixotropic 950000 cP
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
51580
Weight / LBS
0.884
Long Description
Gasketing; Anaerobic; Metal Flange Rigid; 300 Ml; Gel; Rigid Machined Flange with Less than 0.015 Inch Gap | Pump | Thermostat | Compressor | Transmission Housing | Axle Cover; Purple
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh