Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

515 6ML IDH 209756 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-515-TB-6-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzNzF8aW1hZ2UvanBlZ3xhRGswTDJnMllpOHhNRFUxTnpJME1EY3dOVEExTkM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVeE5WOVVRbDgyWHpNd01IZ3pNREF1YW5Cbnw4MWQwZmEwMGUzOGEwNzI5MDk5NGM5MmFiYjFiMzk4NTk4ZTRiOTRmNGU4ZDMwYjM3YzgxZGRhNDhlN2Y4OTYx
1055719 Gasketing 

LOCTITE LOCTITE

515 6ML IDH 209756

Description

515 6ML IDH 209756 ANAEROBIC GASKETING ; 51517 6ML TUBE PURPLE ELIMINATR 10EA/CS

Gasketing; Anaerobic; Metal Flange Rigid; 6 Ml; Gel; Rigid Machined Flange with Less than 0.015 Inch Gap | Pump | Thermostat | Compressor | Transmission Housing | Axle Cover; Purple

Part #

209756

BDI #
1055719

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

166.24 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 166.24 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.01
EAN
0079340515178
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Rigid
Container Type
Tube
Texture
Gel
Application
Rigid Machined Flange with Less than 0.015 Inch Gap | Pump | Thermostat | Compressor | Transmission Housing | Axle Cover
Tradename
515 | GASKET ELIMINATOR
Manufacturer's Description
Loctite 515 Gasket Eliminator Flange Sealant
Color
Purple
Container Size value And um
6 Ml
Substrate Material
Cork | Metal | Paper | Rubber
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Sharp
VOC Content - Percentage
Below 4 Percentage
Other Features
Anaerobic Cure | High Viscosity | Temperature Range -54 To 149 Deg C | Viscosity 275000; Thixotropic 950000 cP
Net Weight
0.2 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
51517
Weight / LBS
0.02
Long Description
Gasketing; Anaerobic; Metal Flange Rigid; 6 Ml; Gel; Rigid Machined Flange with Less than 0.015 Inch Gap | Pump | Thermostat | Compressor | Transmission Housing | Axle Cover; Purple

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh