Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

518 50ML IDH 2096064 https://www.bdiexpress.com/medias/INDLOCXXXXXX-20338800-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODN8aW1hZ2UvanBlZ3xhRFF4TDJoaU5DOHhNRFUyTVRFME1UQTBOek15Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNakF6TXpnNE1EQmZNekF3ZURNd01DNXFjR2N8YWU1Mzk5NjQ3NjA4NGJjNjUxM2UyNjI1MzRkMWRhNWI2NzUyNWVkNzhjYTlhNWNiY2VkYWI3NWRmNzlkZGM4ZQ
20338800 Gasketing 

LOCTITE LOCTITE

518 50ML IDH 2096064

Description

518 50ML IDH 2096064 FLANGE SEALANT ; ANAEROBIC RED 300DEG F 50ML TUBE 10EA/CS

Gasketing; Anaerobic; Metal Flange Flexible; Tube; Gel; Metal Flanged Connection | Gearbox | Engine Casing; Red; 50 Ml

Part #

2096064

BDI #
20338800

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

39.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 39.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
EAN
0079340518315
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Flexible
Container Type
Tube
Texture
Gel
Application
Metal Flanged Connection | Gearbox | Engine Casing
Tradename
518 | GASKET ELIMINATOR
Manufacturer's Description
Loctite 518 Gasket Eliminator Flange Sealant
Color
Red
Container Size value And um
50 Ml
Substrate Material
Rigid Iron | Aluminum | Steel
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Mild
VOC Content - Percentage
1.77 Percentage | 19.44 g/l
Conformance to Certificate
CFIA | NSF P1
Other Features
Industrial Gasketing | Food Grade | Temperature Range -54 To 149 Deg C | Viscosity 800000 | Thixotropic 3750000 cP
Net Weight
1.68 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
Long Description
Gasketing; Anaerobic; Metal Flange Flexible; Tube; Gel; Metal Flanged Connection | Gearbox | Engine Casing; Red; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh