LOCTITE
LOCTITE
548 18GM IDH 640484
LOCTITE LOCTITE
Description
548 18GM IDH 640484 SILICONE GASKETING ; 39152 SPOT REPAIR STICK 5EA/CS
Gasketing; Anaerobic; Spot Repair Stick; 0.039 Lb; Solid; Rigid Flange | Transmission | Cast Metal Housing; Orange
Part #
640484
BDI #
1056679
Details
50.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/548-18GM-IDH-640484/p/1056679
Your Price
$ 50.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.019
EAN
0079340391529
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Spot Repair Stick
Container Type
Stick
Texture
Solid
Application
Rigid Flange | Transmission | Cast Metal Housing
Tradename
548 | GASKET ELIMINATOR | QUICKSTIX
Manufacturer's Description
Loctite QuickStix 548 Gasket Eliminator Flange Sealant
Color
Orange
Container Size value And um
0.039 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Not Applicable
Odor
Sharp
VOC Content - Percentage
0.89 Percentage | 8.51 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Cure | Medium Strength | Industrial Gasketing | Food Grade | Temperature Range -54 to 149 Deg C
Net Weight
0.62 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Weight / LBS
0.079
Long Description
Gasketing; Anaerobic; Spot Repair Stick; 0.039 Lb; Solid; Rigid Flange | Transmission | Cast Metal Housing; Orange
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



