https://www.bdiexpress.com/medias/INDPTXGSKTXX-18248927-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcwM3xpbWFnZS9qcGVnfGFHRm1MMmc0WVM4eE1EYzJPRGs1T1RReE5UZ3pPQzlKVGtSUVZGaEhVMHRVV0ZoZk1UZ3lORGc1TWpkZk16QXdlRE13TUM1cWNHY3w3ODk4NGY0NmUyYjNhN2YxMzBmNGMxOTQ3M2YxZGQ5NDhiOWEzNWIzZWQyN2NiNzJiYjIzMjA2NzRjNGUzMjg5
https://www.bdiexpress.com/medias/INDPTXGSKTXX-18248927-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcwM3xpbWFnZS9qcGVnfGFHRm1MMmc0WVM4eE1EYzJPRGs1T1RReE5UZ3pPQzlKVGtSUVZGaEhVMHRVV0ZoZk1UZ3lORGc1TWpkZk16QXdlRE13TUM1cWNHY3w3ODk4NGY0NmUyYjNhN2YxMzBmNGMxOTQ3M2YxZGQ5NDhiOWEzNWIzZWQyN2NiNzJiYjIzMjA2NzRjNGUzMjg5
PERMATEX
PERMATEX
59803
PERMATEX PERMATEX
Description
59803 ULTRA BLACK GASKET MAKER ; 80ML TUBE
Gasketing; Silicone; Fast Curing; Tube; Paste; Valve Cover | Oil Pan | Intake Manifold End Seal | Timing Cover | Water Pump | Thermostat Housing; Metallic Black; 3.35 OZ
Part #
59803
BDI #
18248927
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/59803/p/18248927
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
EAN
0068161598033
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Silicone
Typical Use
Fast Curing
Container Type
Tube
Texture
Paste
Application
Valve Cover | Oil Pan | Intake Manifold End Seal | Timing Cover | Water Pump | Thermostat Housing
Tradename
ULTRA BLACK
Manufacturer's Description
Permatex Ultra Black Maximum Oil Resistance RTV Silicone Gasket Maker
Color
Metallic Black
Container Size value And um
3.35 OZ
Substrate Material
All Surfaces | Except for Plastics and Painted Surfaces
Degree of Flashpoint value And um
Above 95 Deg C TCC
Odor
Mild
VOC Content - Percentage
3 Percentage
Other Features
Sensor Safe | Non Corrosive
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Long Description
Gasketing; Silicone; Fast Curing; Tube; Paste; Valve Cover | Oil Pan | Intake Manifold End Seal | Timing Cover | Water Pump | Thermostat Housing; Metallic Black; 3.35 OZ
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

