Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

700 CLEAR 10.1OZ CTG https://www.bdiexpress.com/medias/INDDOCSLNTXX-GKT-700-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4NXxpbWFnZS9qcGVnfGFHUTNMMmhtTnk4NU16RTFNRE0yTXpZME9ETXdMbXB3Wnd8Y2UxNTVjNDlhNDZhYjZhYmVmMDc4YTJmZjJjNmFmM2RkM2U1OTdhODBjNDJmMTdhMDEyZjFjMTkxOThkYTMzOQ
237731 Gasketing 

DOW CORNING DOW CORNING

700 CLEAR 10.1OZ CTG

Description

700 IND/GR SEALNT CLEAR 10.1OZ/300ML CTG ; MULTIPURPOSE PASTE 12/BOX 1296/PAL

Gasketing; RTV Silicone; Multipurpose | Clear; 10.1 Oz; Paste; Appliance Trim and Nameplate | Compressor | Gear Box | Pump | Appliance Part and Sign | Caulking Door and Window; Clear

Part #

4060067

BDI #
237731

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.36 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 12.36 / each BDIExpress
QTY

Inventory

Total: 1,268

Category
Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.29
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Clear
Container Type
Cartridge
Texture
Paste
Application
Appliance Trim and Nameplate | Compressor | Gear Box | Pump | Appliance Part and Sign | Caulking Door and Window
Manufacturer's Description
Dow Corning 700 Industrial Grade Silicone Sealant; Clear
Color
Clear
Container Size value And um
10.1 Oz
Substrate Material
Glass | Metal | Plastic | Rubber
Degree of Flashpoint value And um
Above 100 Deg C CC
Odor
Acetic Acid
Conformance to Certificate
NSF 51
Other Features
Room Temperature Cure | Industrial Grade | Food Grade | Temperature Range -60 to 204 Deg C
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
700 IND/GR SLNT-CLEAR,CRT,300ML-12CTN
Manufacturer Internal Number
4060067
Weight / LBS
0.631
Long Description
Gasketing; RTV Silicone; Multipurpose | Clear; 10.1 Oz; Paste; Appliance Trim and Nameplate | Compressor | Gear Box | Pump | Appliance Part and Sign | Caulking Door and Window; Clear

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh