Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7091 BOST GRAY 10.5OZ CTG https://www.bdiexpress.com/medias/INDDOCSLNTXX-GKT-7091-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3M3xpbWFnZS9qcGVnfGFEVTNMMmhqWlM4NU16RTFNRE0yTmpVNU56UXlMbXB3Wnd8ZTA3N2ExMTUzZjBlNjZkZjdiMDU0Y2ExY2NhNWI4MDczYjA5YTc3NDdiOGUzOTEyYmQ2YjAyZDgyMGRiMzU1NQ
237748 Gasketing 

DOW CORNING DOW CORNING

7091 BOST GRAY 10.5OZ CTG

Description

7091 RTV SEALANT GRAY 10.5OZ/310ML CTG ; 12/BOX 1296/PAL PASTE

Gasketing; RTV Silicone; Neutral Cure | Gray; 10.5 Oz; Paste; Engineering; Gray

Part #

4130095

BDI #
237748

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

48.41 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 48.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Neutral Cure | Gray
Container Type
Cartridge
Texture
Paste
Application
Engineering
Manufacturer's Description
Dow Corning 7091 Adhesive Sealant; Gray
Color
Gray
Container Size value And um
10.5 Oz
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
Above 100 Deg C SCC
Odor
Not Available
Other Features
Room Temperature Cure | Non Sag | Non Slump | Temperature Range -40 to 180 Deg C
Net Weight
10.5 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
7091(US) SLNT BOST GREY,CRT,310ML-12CTN
Manufacturer Internal Number
4097108
Long Description
Gasketing; RTV Silicone; Neutral Cure | Gray; 10.5 Oz; Paste; Engineering; Gray

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh