Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

732 ALUM 3OZ TUBE https://www.bdiexpress.com/medias/INDDOCSLNTXX-GKT-732-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4OXxpbWFnZS9qcGVnfGFHTXdMMmd5TWk4NU5qYzJNVGN6TlRBNE5qTTRMbXB3Wnd8NmNiN2U2YTI1MTYyMjU0OTVhOWFlNjE2YWRlYTM1MDljYzg3YjkxMjEwOTc1ZjQyZmM1ZTQ4YjQ0OWE3NTY0MA
237778 Gasketing 

DOW CORNING DOW CORNING

732 ALUM 3OZ TUBE

Description

732 ALUM GRAY SEALANT 3OZ/90ML TUBE ; MULTIPURPOSE PASTE 12/BOX 3000/PAL

Gasketing; RTV Silicone; Multipurpose | Aluminum; 3 Oz; Paste; Flashing | Gutter | Marine Cabin | Window | Electrical Box | Sheet Metal | Appliance | Sign | Auto Trim | Compressor | Gearbox | Pump; Gray

Part #

1891961

BDI #
237778

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.8 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 12.80 / each BDIExpress
QTY

Inventory

Total: 83

Category
Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.09
EAN
0077472130054
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Aluminum
Container Type
Tube
Texture
Paste
Application
Flashing | Gutter | Marine Cabin | Window | Electrical Box | Sheet Metal | Appliance | Sign | Auto Trim | Compressor | Gearbox | Pump
Manufacturer's Description
Dow Corning 732 Multi-Purpose Sealant; Aluminum
Color
Gray
Container Size value And um
3 Oz
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
Not Applicable
Odor
Acetic Acid
Conformance to Certificate
FDA CFR 177.2600 | MIL-A-46106 | MIL-R 25988B Class I Grade 40 | NSF 51/61
Other Features
Multi Purpose | Room Temperature Cure | Non Sag | Dielectric | Food Grade | Temperature Range -60 to 180 Deg C
Net Weight
3 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
732 MULTI PURP ALUM,TUBE,90ML-12CTN
Manufacturer Internal Number
1891961
Weight / LBS
0.189
Long Description
Gasketing; RTV Silicone; Multipurpose | Aluminum; 3 Oz; Paste; Flashing | Gutter | Marine Cabin | Window | Electrical Box | Sheet Metal | Appliance | Sign | Auto Trim | Compressor | Gearbox | Pump; Gray

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh