DOW CORNING
DOW CORNING
732 ALUM 4.5GAL PAIL
DOW CORNING DOW CORNING
Description
732 ALUM GRAY SEALANT 4.5GAL/17.7KG PAIL ; 24/PAL
Gasketing; RTV Silicone; Multipurpose | Aluminum; 4.5 Gal; Paste; Flashing | Gutter | Marine Cabin | Window | Electrical Box | Sheet Metal | Appliance | Sign | Auto Trim | Compressor | Gearbox | Pump; Gray
Part #
1906453
BDI #
237766
Details
1236.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/732-ALUM-4-5GAL-PAIL/p/237766
Your Price
$ 1,236.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
17.72
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Aluminum
Container Type
Pail
Texture
Paste
Application
Flashing | Gutter | Marine Cabin | Window | Electrical Box | Sheet Metal | Appliance | Sign | Auto Trim | Compressor | Gearbox | Pump
Manufacturer's Description
Dow Corning 732 Multi-Purpose Sealant; Aluminum
Color
Gray
Container Size value And um
4.5 Gal
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
Not Applicable
Odor
Acetic Acid
Conformance to Certificate
FDA CFR 177.2600 | MIL-A-46106 | MIL-R 25988B Class I Grade 40 | NSF 51/61
Other Features
Multi Purpose | Room Temperature Cure | Non Sag | Dielectric | Food Grade | Temperature Range -60 to 180 Deg C
Net Weight
576 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
732 MULTI PURP ALUM,KG,17.7KG-PAIL
Manufacturer Internal Number
1906453
Weight / LBS
39.021
Long Description
Gasketing; RTV Silicone; Multipurpose | Aluminum; 4.5 Gal; Paste; Flashing | Gutter | Marine Cabin | Window | Electrical Box | Sheet Metal | Appliance | Sign | Auto Trim | Compressor | Gearbox | Pump; Gray
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


