DOW CORNING
DOW CORNING
733 ALUM 10.1OZ / 300ML CTG
DOW CORNING DOW CORNING
Description
733 G/M SEALANT ALUM 10.1OZ/300ML CTG ; GRAY 12/BOX
Gasketing; RTV Silicone; Multipurpose | Aluminum; 10.1 Oz; Paste; Appliance | Heavy Equipment | Marine Equipment | Recreational Vehicle; Gray
Part #
99179264
BDI #
237786

Details
14.42
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/733-ALUM-10-1OZ-300ML-CTG/p/237786
Your Price
$ 14.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.29
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Aluminum
Container Type
Cartridge
Texture
Paste
Application
Appliance | Heavy Equipment | Marine Equipment | Recreational Vehicle
Manufacturer's Description
Dow Corning 733 Glass and Metal Sealant; Aluminum
Color
Gray
Container Size value And um
10.1 Oz
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
Not Applicable
Odor
Acetic Acid
Conformance to Certificate
FDA 21 CFR 177.2600 | NSF 51
Other Features
Room Temperature Cure | Non Slump | Primerless Adhesion | Food Grade | Temperature Range -57 to 177 Deg C
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
733 G&M SLNT-ALUM,CRT,300ML-12CTN
Manufacturer Internal Number
2468387
Weight / LBS
0.631
Long Description
Gasketing; RTV Silicone; Multipurpose | Aluminum; 10.1 Oz; Paste; Appliance | Heavy Equipment | Marine Equipment | Recreational Vehicle; Gray
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh