DOW CORNING
DOW CORNING
734 CLEAR 18.1KG PAIL
DOW CORNING DOW CORNING
Description
734 FLOW PLUS CLR 638.5OZ/18.1KG PAIL ; SILICONE SEALANT 24/PAL
Gasketing; RTV Silicone; Self Leveling; 4.5 Gal; Viscous Liquid; Compressor | Gearbox | Pump | Potting Electrical Terminal | Fuse | Trailer | Truck Cab; Clear
Part #
4102353
BDI #
237794
Details
3770.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/734-CLEAR-18-1KG-PAIL/p/237794
Your Price
$ 3,770.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Self Leveling
Container Type
Pail
Texture
Viscous Liquid
Application
Compressor | Gearbox | Pump | Potting Electrical Terminal | Fuse | Trailer | Truck Cab
Manufacturer's Description
Dow Corning 734 Flowable Sealant; Clear
Color
Clear
Container Size value And um
4.5 Gal
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
87 Deg C CC
Odor
Acetic Acid
Conformance to Certificate
MIL-A-46106 | NSF 51
Other Features
Room Temperature Cure | Flowable | Self Leveling | Food Grade | Temperature Range -65 To 180 Deg C | Viscosity 350 cSt
Net Weight
576 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
734 FLW/BLE PLUS CLR,KG,18.1KG-PAIL
Manufacturer Internal Number
4102353
Long Description
Gasketing; RTV Silicone; Self Leveling; 4.5 Gal; Viscous Liquid; Compressor | Gearbox | Pump | Potting Electrical Terminal | Fuse | Trailer | Truck Cab; Clear
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



