SAF-T-LOK INTL
SAF-T-LOK INTL
73463
SAF-T-LOK INTL SAF-T-LOK INTL
Description
73463 732-10.3 SILICONE SEALANT ; 10.3OZ CARTRIDGE ALUMINUM
Gasketing; RTV Silicone; Multipurpose | Aluminum; 10.3 Oz; Paste; Interior and Exterior | Original Equipment Manufacturing; Aluminum
Part #
73463
BDI #
24051519

Details
19.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Sealants/Gasketing/73463/p/24051519
Your Price
$ 19.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.42
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Aluminum
Container Type
Cartridge
Texture
Paste
Application
Interior and Exterior | Original Equipment Manufacturing
Manufacturer's Description
732 - Aluminum Silicone
Color
Aluminum
Container Size value And um
10.3 Oz
Substrate Material
Ceramic | Fabric | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Above 121 Deg C COC
Odor
Mild or Vinegar | Acetic Acid
Conformance to Certificate
ASTM-C-920 Type S NS Class 25 | FDA CFR 177.2600/USDA | MIL-A-46106A | NSF 51 | TT-S-001543-A | TT-S-00230-C
Other Features
Room Temperature Vulcanizing Cure | Food Grade | Temperature Range -65 To 400 Deg F
Net Weight
10.3 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
73463
Weight / LBS
0.917
Long Description
Gasketing; RTV Silicone; Multipurpose | Aluminum; 10.3 Oz; Paste; Interior and Exterior | Original Equipment Manufacturing; Aluminum
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh